Beli hd 10 25-4 s di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Genset 1Ph Silent Cumminsatribut:
- Output (Phase/Volt): 1/220
- Frequency (Hz): 50
- Power Factor (PF): 0.8
- Rotation Speed (rpm): 1500
- Digital Panel and Modul: COMAP AMF20/25
- Coolant Capacity (L): 21
- Cycle (Stroke): 4
- Cylinder Arrangement: Vertical In-Line
- Fuel Consumption of Prime (L/hour): 10
- Fuel Consumption of Stand by (L/hour): 11.1
- Fuel Tank Capacity (L): 50
- Fuel Type: Diesel
- Number of Cylinder: 4
- FAG Spindle Bearings Series C-2RSD-T-P4S-ULDeskripsi:FAG Spindle Bearings are single row angular contact ball bearings of the highest precision. The outer envelope dimensions are standardised, so they can be interchanged with other market sector products. The FAG range of Super Precision Bearings for main spindles in machine tools is among the most sophisticated in the world and represents the highest-performance technology. FAG Spindle Bearings are available in almost all designs developed for the main spindle market. The selection can therefore accommodate almost all applicationspecific demands. Their special design features in terms of contact geometry, material selection, surface quality and lubricant guidance stand for:• highest precision• excellent speed-ability• high rigidity and• good vibration behavioratribut:
- rs min (mm): 1
- r1s min (mm): 1
- da h12 (mm): 74.0
- Inner Diameter d (mm): 50
- Outer Diameter d (mm): 80
- Width B (mm): 16
- ra max (mm): 1
- rb max (mm): 0.3
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- Yamawa Hd Series Taps For Dry ProcessingDeskripsi:Perfect synchronous feed only For blind hole Working length 2D or less(Carbon Steel, For Alloy Steel) For Blind Holesatribut:
- Material: Cobalt Health (HSS-Co)
- Screw Type: M
- Yamawa Hd Series Taps For Dry ProcessingDeskripsi:(Aluminum Castings, For Aluminum Die Casting) For Blind Holesatribut:
- Material: Cobalt Health (HSS-Co)
- Number of Chamfered Threads: 2.5
- Number of Flutes: 3
- Recommended Cutting Speed (m/minute): 50 m / min or less
- Screw Type: M
- Spiral Groove Angle: 20°
- Surface Processing: TiCN coating
- Through hole: Present
- Yamawa Hd Series Taps For Dry ProcessingDeskripsi:(Carbon Steel, For Alloy Steel) For Through Holesatribut:
- Material: Cobalt Health (HSS-Co)
- Number of Chamfered Threads: 5
- Number of Flutes: 3
- Screw Type: M
- Spiral Groove Angle: L (Left) 15°
- Surface Processing: TiCN coating
- Through hole: Present
- Kennedy H/D Revolving Punch PliersDeskripsi:Heavy-Duty Suitable for producing 2, 2.5, 3, 3.5, 4 and 4.5mm holes in a wide range of materials including card, PVC, etc. Hardened steel body with durable epoxy coating. The six revolving punches cutting edges are induction hardened. Compound lever action, requires 70% less force. Moulded contour grips with slip guards.atribut:
- Finish/Coating: Epoxy
- Overall Length: 245mm
- Type: Revolving Punch
- Handle Material: Plastic
- Hole Size: 2mm 2.5mm 3mm 3.5mm 4mm 4.5mm
- Number of Punches: 6
- Part Number: KEN5583800K
- Size: 270mm/10 1/2inch
- CKD Guided Cylinder Rolling Bearing STG-B-25-4~ SeriesDeskripsi:Dimension EE (mm)=Rc1 / 8; Dimension Q (mm)=13; Dimension RD (mm)=10; Dimension AA (mm)=30 or less: 65, 30 or more 100 or less: 84, 100 or more 200 or less: 103; Dimension R (mm)=14; Dimension V (mm)=30; Dimension Y (mm)=10; Dimension P (mm)=30 or less: 24, 30 or more 100 or less: 44, 100 or more 200 or less: 120; Dimension H (mm)=38; Dimension PA (mm)=30 or less: 29, 30 or more and 100 or less: 39, 100 or more and 200 or less: 77; Dimension A (mm)=53.5; Dimension I (mm)=91; Dimension PP (mm)=17; Dimension W (mm)=34; Dimension F (mm)=42; Dimension XA (mm)=4; Dimension KA (mm)=5.2 penetration; Dimension G (mm)=93; Dimension C (mm)=11.5; Dimension WW (mm)=82; Dimension HD (mm)=8.5; Dimension XB (mm)=4.5; Dimension D (mm)=25; Dimension HH (mm)=M6 depth 15; Dimension B (mm)=37.5; Dimension JJ (mm)=M6 depth 12; Dimension K (mm)=64; Dimension X (mm)=16 -2 ; Dimension MM (mm)=12; Dimension NN (mm)=M6 penetration; Dimension S (mm)=29; Dimension U (mm)=78; Dimension N (mm)=26; Dimension KC (mm)=9.5 Counterbore depth 5.5; Dimension DD (mm)=9; Dimension O (mm)=30 or less: 11.5, more than 30 and less than 100: 30.5, more than 100 and less than 200: 49.5atribut:
- Connection aperture: Rc1/8
- Operation Method: Backward movement
- Maximum Working Pressure (MPa): 1
- Bearing Type: Rolling bearing
- Allowable Energy Absorption (J): 0.157
- Ambient Temperature (°C): -10 to 60 (but not freezing)
- Cushion: With rubber cushion
- Guaranteed Pressure Resistance (MPa): 1.6
- Minimum Working Pressure (MPa): 0.15
- Operating Piston Speed (mm/s): 50 to 500
- Refueling: Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
- Screw Type: Rc screw
- Stroke (mm): 40
- Stroke length tolerance: +2.0 mm
- Tube Inner Diameter (mm): 25
- Working Fluid: Compressed air
- DID Non-Seal Chain 428 HD (Standard Chain)atribut:
- Color: Steel
- CKD Linear Slide Cylinder Double Acting LCR-25-10Deskripsi:Dimension I (mm)=Rc1 / 8; Dimension B (mm)=57; Dimension A (mm)=20.5; Dimension HD (mm)=78.5; Dimension E (mm)=2.5; Dimension L1 (mm)=122.5; Dimension RD (mm)=19; Dimension G (mm)=19; Dimension W (mm)=35.5; Dimension J (mm)=26.5; Dimension H (mm)=54.5; Dimension N (mm)=2; Dimension X (mm)=42.5; Dimension V (mm)=83.8; Dimension C (mm)=11.5; Dimension L (mm)=M5 depth 4; Dimension Y (mm)=39; Dimension F (mm)=19; Dimension K (mm)=9; Dimension L2 (mm)=107.5; Dimension D (mm)=2.5atribut:
- Working Fluid: Compressed air
- Maximum Working Pressure (MPa): 0.7
- Stroke (mm): 10
- Connection aperture: Body side: Rc1/8, body rear: Rc1/8
- Allowable Energy Absorption (J): 0.314
- Ambient Temperature (°C): -10 to 60 (but not freezing)
- Cushion: With rubber cushion
- Guaranteed Pressure Resistance (MPa): 1.05
- Minimum Working Pressure (MPa): 0.15
- Operating Piston Speed (mm/s): 50 to 500
- Operation Method: Backward movement
- Refueling: Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
- Stroke adjustment range (mm): 10 (Shock killer type stopper one side)
- Stroke length tolerance: +2.0 mm
- Tube Inner Diameter (mm): 25
- KENNAMETAL MEGA Insert LNPU-HD2atribut:
- Average Chip Thickness [HM] (mm): 0.229
- Cutting Edges per Insert (mm): 4
- [Rε] Corner Radius: 10.2
- [S] Insert Thickness (mm): 10.0
Daftar Harga hd 10 25-4 s Terbaru March 2026
| KRISBOW Genset 1Ph Silent Cummins | Rp219.999.900 |
| FAG Spindle Bearings Series C-2RSD-T-P4S-UL | Rp4.699.900 |
| WEIDMULLER Fixed-Pole Inserts HD Series-Versatile | Rp81.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| Yamawa Hd Series Taps For Dry Processing | Rp529.900 |
| Yamawa Hd Series Taps For Dry Processing | Rp529.900 |
| KRISBOW Genset Diesel | Rp19.999.900 |
| Yamawa Hd Series Taps For Dry Processing | Rp529.900 |
| Kennedy H/D Revolving Punch Pliers | Rp1.099.900 |
| CKD Guided Cylinder Rolling Bearing STG-B-25-4~ Series | Rp7.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/FAG%20Spindle%20Bearings%20Series%20C-2RSD-T-P4S-UL/krP104850747-1.jpg)









/P102802454-1.jpg)